Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3EGS1-2=F7859  S0 6609117-4

3EGS1-2=F7859 S0 (Discontinued)

  • Mfr # 6609117-4
  • Zoro # G900985268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609117-4
Zoro #
G900985268
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Current Rating
3A
Output Type
.250" FASTON
Type of Connector
IEC 320/C-14
Filter Type
Power Entry Module
Switch Type
None
Mount Angle
Right Angle
Input Type
IEC
Operating Temperature Range
-10 ° - 40 °C
Shield Style
Shielded
Fuse Options
Dual
Leakage Current (Max) (120VAC, 60Hz)
250 µA
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
420 µA
Mount Style
Snap-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.