Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3EMC3=F8146 1-6609037-8

3EMC3=F8146 (Discontinued)

  • Mfr # 1-6609037-8
  • Zoro # G200983520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609037-8
Zoro #
G200983520
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (120VAC, 60Hz)
.21 mA
Leakage Current (Max) (250VAC, 50Hz)
.36 mA
Input Type
Wire Lead
Filter Type
Power Line
Output Type
Wire Lead
Filtered
Yes
Operating Temperature Range
-10 ° - 40 °C
Mount Style
Flanged
Voltage (Max)
250 VAC
Current Rating
3A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.