Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3EQ8M=F7261 S0 6609048-4

3EQ8M=F7261 S0 (Discontinued)

  • Mfr # 6609048-4
  • Zoro # G200984404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609048-4
Zoro #
G200984404
UPC #
-
Country of Origin
China

Details

Filter Type
Power Line
Operating Temperature Range (°C)
-10 ° - 40
Current Rating (A)
3
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.22
Filtered
Yes
Voltage (Max) (VAC)
250
Output Type
Wire Lead
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.38
Mount Style
Bulkhead
Input Type
IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.