Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3ET3=F7310 S0

  • Mfr # 6609046-2

  • Zoro # G700985482


product price: $59.99
/ea
Sold in multiples of 2 for $119.98

Key Features

Output Type
Wire Lead
Filter Type
Power Line
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
.5 mA
Operating Temperature Range
-10 ° - 40 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609046-2
Zoro #
G700985482
UPC #
-
Country of Origin
United States

Details

Output Type
Wire Lead
Filter Type
Power Line
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
.5 mA
Operating Temperature Range
-10 ° - 40 °C
Mount Style
Flanged
Current Rating
3A
Filtered
Yes
Input Type
Wire Lead
Leakage Current (Max) (120VAC, 60Hz)
.3 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.