Zoro Homepage
This item is Discontinued.
Te Connectivity 3EXP=F7024  S0 6609060-3

3EXP=F7024 S0 (Discontinued)

  • Mfr # 6609060-3
  • Zoro # G900985053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609060-3
Zoro #
G900985053
UPC #
-
Country of Origin
China

Details

Mount Style
Printed Circuit Board
Voltage (Max)
250 VAC
Operating Temperature Range
-10 ° - 40 °C
Input Type
PCB Pins .065" Diagonal
Filter Type
Power Line
Output Type
PCB Pins .065" Diagonal
Leakage Current (Max) (250VAC, 50Hz)
.5 mA
Current Rating
3A
Leakage Current (Max) (120VAC, 60Hz)
.3 mA
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.