Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3EYP=F7025  S0 6609061-3

3EYP=F7025 S0 (Discontinued)

  • Mfr # 6609061-3
  • Zoro # G300985103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609061-3
Zoro #
G300985103
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (120VAC, 60Hz)
.3 mA
Current Rating
3A
Filter Type
Power Line
Voltage (Max)
250 VAC
Filtered
Yes
Input Type
PCB Pins .065" Diagonal
Output Type
PCB Pins .065" Diagonal
Leakage Current (Max) (250VAC, 50Hz)
.5 mA
Mount Style
Printed Circuit Board
Operating Temperature Range
-10 ° - 40 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.