Zoro Homepage
This item is Discontinued.
Te Connectivity 3FB3=F8362 9-1609095-0

3FB3=F8362 (Discontinued)

  • Mfr # 9-1609095-0
  • Zoro # G300984694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1609095-0
Zoro #
G300984694
UPC #
-
Country of Origin
China

Details

Mount Style
Mounting Holes
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.21
Operating Temperature Range (°C)
-10 ° - 50
Current Rating (A)
3
Filter Type
Power Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.