Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3FL3=F5198

  • Mfr # 2-6609092-3

  • Zoro # G500984104


product price: $45.29
/ea
Sold in multiples of 2 for $90.58

Key Features

Input Type
Wire Lead
Leakage Current (Max) (120VAC, 60Hz) (mA)
3
Filter Type
Power Line
Operating Temperature Range (°C)
-10 ° - 40
Output Type
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-6609092-3
Zoro #
G500984104
UPC #
-
Country of Origin
Mexico

Details

Input Type
Wire Lead
Leakage Current (Max) (120VAC, 60Hz) (mA)
3
Filter Type
Power Line
Operating Temperature Range (°C)
-10 ° - 40
Output Type
Wire Lead
Current Rating (A)
3.9
Mount Style
Flanged
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.