Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3MV1=F7756 S0

  • Mfr # 6609056-1

  • Zoro # G400984471


product price: $41.99
/ea
Sold in multiples of 2 for $83.98

Key Features

Leakage Current (Max) (120VAC, 60Hz)
.07 mA
Mount Style
Flanged
Filter Type
Power Line
Input Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz)
.13 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609056-1
Zoro #
G400984471
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (120VAC, 60Hz)
.07 mA
Mount Style
Flanged
Filter Type
Power Line
Input Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz)
.13 mA
Current Rating
3A
Voltage (Max)
250 VAC
Operating Temperature Range
-10 ° - 40 °C
Filtered
Yes
Output Type
.250" FASTON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.