Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 2 Row, 25 A, 300 V, 14 AWG

  • Mfr # 1546671-3

  • Zoro # G000973172


product price: $1.35
/ea
Sold in multiples of 53 for $71.55

Key Features

Number of Rows
2
Current
25 A
Maximum Voltage
300 V
Center Spacing
0.4375 in
For Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546671-3
Zoro #
G000973172
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Overall Length
2.06 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
2
Current
25 A
Maximum Voltage
300 V
Center Spacing
0.4375 in
Color
Black
Mounting Options
End Mounting Ears
Number of Positions
3
Screw Material
Steel
Number of Levels
1
Top Hardware
Wire Clamp Combo Head
Mounting Angle
Vertical
Housing Material
Thermoplastic
Mounting Insert
Without
Terminal Plating Material
Tin
Barrier Strip Style
Dual Barrier
Terminal Material
Brass
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-40 to 120°C
Screw Plating Material
Nickel
UL Flammability Rating
UL 94V-0
Screw Head Type
Wire Clamp Combo Head
Block Style
Flat

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.