
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828548-3
Zoro #
G401038043
UPC #
-
Country of Origin
Switzerland
Dimensions
Height
8.8 mm
Contact Plating Thickness
1.3 µm
Details
Item
PCB Mount Header
Color
Natural
Application
Signal
Series
AMPMODU
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Features
Shrouded
Number of Rows
1
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
For Use With
Receptacle Assembly
Connection Material
Phosphor Bronze
Contact Finish
Tin Plated
Number of Contacts
3
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.