
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1241152-3
Zoro #
G501041042
UPC #
-
Country of Origin
Germany
Dimensions
Height
6.2 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Material
Liquid Crystal Polymer
Number of Contacts
3
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.