
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828296-3
Zoro #
G901039496
UPC #
-
Country of Origin
Germany
Details
Item
PCB Mount Header
Max. Temp.
105°C
Features
With Board Standoff
Material
PBT
Color
Green
Contact Finish
Gold Flash over Palladium Nickel
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Current Rating
5 A
Type
Breakaway
Contact Type
Pin
Number of Rows
2
Connection Material
Copper Zinc
Hole Center to Center
2.54 mm
Number of Contacts
6
Terminal Type
Through Hole - Solder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.