Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3P MOD2 STIFT WA

  • Mfr # 827297-3

  • Zoro # G301039218


product price: $0.97
/ea
Sold in multiples of 95 for $92.15

Key Features

Max. Temp.
125°C
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Color
Black
Features
With Board Standoff; Shrouded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827297-3
Zoro #
G301039218
UPC #
-
Country of Origin
United States

Details

Item
Connector
Max. Temp.
125°C
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Color
Black
Features
With Board Standoff; Shrouded
Number of Contacts
6
Contact Finish
Tin Plated; Tin over Nickel
Number of Rows
2
Terminal Type
Surface Mount and Through Hole
Flammability Rating
UL 94 V-0
Connector Type
Header
Hole Center to Center
2.54 mm
Connection Material
Brass
Terminal Finish
Tin over Nickel
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.