Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3P MT TAND BU-GEH

  • Mfr # 1-928037-2

  • Zoro # G401040480


product price: $0.99
/ea
Sold in multiples of 150 for $148.50

Key Features

Number of Rows
1
For Use With
RV 100 System
Material
Glass-Filled PBT
Color
Black
Contact Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-928037-2
Zoro #
G401040480
UPC #
-
Country of Origin
Czechia

Details

Number of Rows
1
For Use With
RV 100 System
Material
Glass-Filled PBT
Color
Black
Contact Type
Socket
Hole Center to Center
2.54 mm
Number of Contacts
3
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.