
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172051-3
Zoro #
G300955694
UPC #
-
Country of Origin
India
Dimensions
Height
13.8 mm
Length
0.394 in
Details
Color
Red
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Wire Connector Style
Standard
Standards
UL
Material
Nylon
Hole Center to Center
2.5 mm
Wire Range
22 AWG
For Use With
Post Header Assembly
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Max. Temp.
95°C
Number of Contacts
3
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable
Current Rating
3.5 A
Contact Type
Socket
Flammability Rating
UL 94 V-0
Contact Finish
Pre-Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.