
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172052-3
Zoro #
G100955733
UPC #
-
Country of Origin
India
Dimensions
Height
13.8 mm
Length
0.394 in
Details
Item
Connector
Color
Black
Number of Rows
1
Max. Voltage
250V AC
Wire Connector Style
Standard
Connector Type
Receptacle
For Use With
Post Header Assembly
Material
Nylon
Hole Center to Center
2.5 mm
Max. Temp.
95°C
Connection Material
Phosphor Bronze
Standards
UL
Wire Range
24 AWG
Connector Terminates To
Wire & Cable
Contact Finish
Pre-Tin Plated
Current Rating
3 A
Contact Type
Socket
Terminal Finish
Pre-Tin Plated
Number of Contacts
3
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.