
3P PLUG MINIATURE WATERPROOF CONN GRAY (Discontinued)
- Mfr # 4-2834074-3
- Zoro # G201037819
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-2834074-3
Zoro #
G201037819
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Wire/Cable Size
18 to 22 AWG
Details
Number of Positions
3
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Wire & Cable
Centerline (Pitch)
2.5 mm
Sealable
Yes
Operating Voltage (Max)
400 VAC
Operating Temperature Range
-40 to 105°C
Connector Mounting Type
Cable Mount
Connector Style
Plug/Receptacle
Agency/Standard Number
UL 1977
Number of Rows
1
Contact Current Rating (Max)
5A
Agency/Standard
UL
Circuit Application
Power & Signal
Termination Method to Wire & Cable
Crimp
Product Type
Connector
Circuit Identification Feature
With
Connector System
Wire-to-Wire
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.