
3P PLUG MINIATURE WATERPROOF CONN WHITE (Discontinued)
- Mfr # 1-2834074-3
- Zoro # G101037049
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2834074-3
Zoro #
G101037049
UPC #
-
Country of Origin
China
Dimensions
Wire/Cable Size
18 to 22 AWG
Details
Number of Positions
3
Product Type
Connector
Centerline (Pitch)
2.5 mm
Connector System
Wire-to-Wire
Operating Voltage (Max)
400 VAC
Number of Rows
1
Termination Method to Wire & Cable
Crimp
Agency/Standard
UL
Connector & Contact Terminates To
Wire & Cable
Sealable
Yes
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-40 to 221°F
Contact Current Rating (Max)
5A
Circuit Identification Feature
With
Agency/Standard Number
UL 1977
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.