Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3P PLUG VAL-U-LOK SR PM V2 1586101-3

3P PLUG VAL-U-LOK SR PM V2 (Discontinued)

  • Mfr # 1586101-3
  • Zoro # G500955203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586101-3
Zoro #
G500955203
UPC #
-
Country of Origin
China

Dimensions

Height
7.4 mm
Width
0.94 in
Length
0.543 in
Max. Insulation Dia.
3.1 mm

Details

Item
Housing
Material
Nylon
Number of Rows
1
Color
Natural
Features
Circuit Identification Feature
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Contact Type
Pin
Terminal Type
Crimp
Max. Voltage
600V AC
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.