This item is Discontinued.

Te Connectivity 3P R/A HDR VAL-U-LOK V2 W/F 2029152-3

3P R/A HDR VAL-U-LOK V2 W/F (Discontinued)

  • Mfr # 2029152-3
  • Zoro # G100938323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2029152-3
Zoro #
G100938323
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.492 in
Height
5.4 mm
Length
0.543 in
Max. Insulation Dia.
0.122 in
Max. Single Wire Size
16 AWG
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Type
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
4.19 mm
Connector Type
Header
Material
Nylon
Max. Temp.
105°C
Features
Circuit Identification Feature; Shrouded
Terminal Type
Through Hole - Solder
Number of Contacts
3
Number of Rows
1
Current Rating
9 A
Contact Type
Pin
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2
Termination Style
Through Hole - Solder

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.