Zoro Homepage
This item is Discontinued.
Te Connectivity 3P RAST 2.5 Tab Header Ex- Locking THV 1-1971837-3

3P RAST 2.5 Tab Header Ex- Locking THV (Discontinued)

  • Mfr # 1-1971837-3
  • Zoro # G200941254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971837-3
Zoro #
G200941254
UPC #
-
Country of Origin
United States

Dimensions

Height
15.5 mm
Length
10.1 mm
Contact Plating Thickness
149.6 µin

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
Max. Temp.
120°C
Features
Shrouded
For Use With
Connector/Cable Assembly
Material
Nylon
Connection Material
Copper Alloy
Number of Rows
1
Contact Finish
Silver Plated; Tin Plated
Contact Type
Tab
Number of Contacts
3
Current Rating
6 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Silver Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.