This item is Discontinued.

Te Connectivity 3P RAST 2.5 Tab Header Ex- Locking THV 9-1971817-3

3P RAST 2.5 Tab Header Ex- Locking THV (Discontinued)

  • Mfr # 9-1971817-3
  • Zoro # G400941696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1971817-3
Zoro #
G400941696
UPC #
-
Country of Origin
China

Dimensions

Height
15.5 mm
Length
10.1 mm
Contact Plating Thickness
149.6 µin

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Connection Material
Copper Alloy
For Use With
Connector/Cable Assembly
Max. Temp.
120°C
Features
Shrouded
Hole Center to Center
2.5 mm
Contact Finish
Tin Plated
Current Rating
6 A
Number of Rows
1
Contact Type
Tab
Number of Contacts
3
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.