
3P RAST 2.5 Tab Header In- Locking THV (Discontinued)
- Mfr # 1-1971839-3
- Zoro # G200941377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1971839-3
Zoro #
G200941377
UPC #
-
Country of Origin
United States
Dimensions
Height
13.1 mm
Length
10.1 mm
Contact Plating Thickness
2 µm
Details
Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Material
Nylon
Connection Material
Copper Alloy
Hole Center to Center
2.5 mm
Max. Temp.
120°C
For Use With
Connector/Cable Assembly
Contact Finish
Silver Plated
Contact Type
Tab
Current Rating
6 A
Number of Contacts
3
Number of Rows
1
Terminal Finish
Silver Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.