Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3P  RAST 5 TAB HEADER  THV 3-2232045-3

3P RAST 5 TAB HEADER THV (Discontinued)

  • Mfr # 3-2232045-3
  • Zoro # G500941466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2232045-3
Zoro #
G500941466
UPC #
-
Country of Origin
China

Details

Item
PCB Mount Header
Color
Natural
Features
Shrouded
Hole Center to Center
5 mm
Material
Nylon
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Tab
Number of Contacts
3
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.