Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3P  RAST 5 Tab Header  THV 4-1971956-3

3P RAST 5 Tab Header THV (Discontinued)

  • Mfr # 4-1971956-3
  • Zoro # G200941483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1971956-3
Zoro #
G200941483
UPC #
-
Country of Origin
United States

Details

Item
PCB Mount Header
Color
Blue
UL 94 Flammability Rating
V-0
Material
Nylon
Hole Center to Center
5 mm
Features
Shrouded
Connection Material
Copper Alloy
For Use With
Connector/Cable Assembly
Number of Contacts
3
Number of Rows
1
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.