
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2132189-3
Zoro #
G200956395
UPC #
-
Country of Origin
China
Dimensions
Length
0.465 in
Max. Single Wire Size
18 AWG
Min. Single Wire Size
24 AWG
Details
Item
Connector
For Use With
SL .156 Contacts
Material
Nylon
Number of Rows
1
Color
Natural
Standards
CSA Certified; UL E28476; UL Listed
Application
Power, Signal
Contact Type
Socket
Max. Voltage
250V AC
Max. Temp.
105°C
Terminal Type
Crimp
Hole Center to Center
3.96 mm
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Current Rating
6.5 A
Number of Contacts
3
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.