Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3P TERMI-BLOK HDR 90 5 08MM 284053-3

3P TERMI-BLOK HDR 90 5 08MM (Discontinued)

  • Mfr # 284053-3
  • Zoro # G300930059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284053-3
Zoro #
G300930059
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Mounting Angle
Right Angle
Side Stackable
Yes
Number of Rows
2
Applies To
Printed Circuit Board
Screwless Terminal Block
No
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Tin
Housing Material
Polyamide 6.6 GF
Voltage (VAC)
300
Closed End
Without
Contact Mount
Through Hole
Connector Style
Header
Shrouded
Yes
Number of Positions
3
Block Type
None
Centerline
5.08 mm [ .2 in ]
Screw Flange
Without
Current Rating (Max) (A)
15
Housing Color
Green
Threaded Flange
Without
Interlock
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.