Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3P TERMI-BLOK HDR HIGH TEMP 1776166-3

3P TERMI-BLOK HDR HIGH TEMP (Discontinued)

  • Mfr # 1776166-3
  • Zoro # G600930148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776166-3
Zoro #
G600930148
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in

Details

Voltage
300 VAC
Circuit Application
Power & Signal
Number of Positions
3
Operating Temperature Range
-40 to 110°C
Current Rating (Max)
15 A
Interlock
With
Contact Base Material
Copper Alloy
Mounting Angle
Right Angle
Screwless Terminal Block
No
Block Type
None
Connector & Contact Terminates To
Printed Circuit Board
Side Stackable
No
Closed End
With
Housing Material
High Temperature Polyamide
Connector Style
Header
Number of Rows
2
Contact Mount
Through Hole
Contact Mating Area Plating Material
Tin
Screw Flange
Without
Housing Color
Black
Centerline (Pitch)
.197 in
Header Type
Shrouded
Threaded Flange
Without
Connector Mounting Type
Board Mount
Mating Angle
90°
Contact Current Rating (Max)
15 A
Connector System
Wire-to-Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.