Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3P TERMI-BLOK PCB HIGH TEMP 1776118-3

3P TERMI-BLOK PCB HIGH TEMP (Discontinued)

  • Mfr # 1776118-3
  • Zoro # G900929996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776118-3
Zoro #
G900929996
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.102 in
Screw Size
M3

Details

Voltage
300 VAC
Block Type
Straight
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Number of Positions
3
Contact Mount
Through Hole
Interlock
Without
Screw Flange
Without
Connector & Contact Terminates To
Printed Circuit Board
Housing Color
Black
Screw Plating Material
Nickel
Number of Rows
1
Contact Base Material
Brass
Current Rating (Max)
13.5 A
Wire Entry Angle
Side
Side Stackable
Yes
Stacked Levels
Without
Connector Style
Receptacle
Housing Material
Polyamide - GF
Wire Range
28 to 16 AWG
Mounting Angle
Vertical
Centerline (Pitch)
.197 in
Screwless Terminal Block
No
Wire Protection
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.