3P TERMI-BLOK PCB HIGH TEMP

  • Mfr # 1776119-3

  • Zoro # G900929965


product price:  $1.15
/ea
Sold in multiples of 80 for $92.00

Key Features

Voltage
300 VAC
Marking Color
White
Screw Flange
Without
Housing Material
PA 66
Connector System
Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1776119-3
Zoro #
G900929965
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.102 in
Screw Size
M3

Details

Voltage
300 VAC
Marking Color
White
Screw Flange
Without
Housing Material
PA 66
Connector System
Wire-to-Board
Wire Range
30 to 16 AWG
Locating Posts
Without
Contact Base Material
Brass
Circuit Application
Power & Signal
Interlock
With
Wire Protection
With
Side Stackable
Yes
Screw Material
Brass
Block Type
Straight
Contact Current Rating (Max)
10A
Screw Plating Material
Nickel
Number of Positions
3
Housing Color
Black
Contact Mount
Through Hole
Stacked Levels
Without
Threaded Flange
Without
Centerline (Pitch)
.2 in
Operating Temperature Range
-40 to 230°F
Current Rating (Max)
10A
Connector Style
Header
Screwless Terminal Block
No
Number of Rows
1
Wire Entry Angle
Side
Closed End
Without
Profile
Low
Mounting Angle
Vertical
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Connector Mounting Type
Board Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.