Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3P TERMI-BLOK PCB MOUNT 282909-3

3P TERMI-BLOK PCB MOUNT (Discontinued)

  • Mfr # 282909-3
  • Zoro # G600929890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282909-3
Zoro #
G600929890
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.157 in
Screw Size
M3

Details

Voltage
300 VAC
Screw Flange
Without
Contact Mount
Through Hole
Screw Plating Material
Nickel
Circuit Application
Power & Signal
Contact Base Material
Brass
Number of Rows
2
Connector System
Wire-to-Board
Mounting Angle
Vertical
Connector & Contact Terminates To
Printed Circuit Board
Closed End
Without
Housing Color
Green
Marking Color
Black
Stacked Levels
Level 1/Level 2
Wire Entry Angle
Side
Contact Current Rating (Max)
24 A
Side Stackable
Yes
Screw Material
Brass
Housing Material
PA 6.6
Current Rating (Max)
24 A
Centerline (Pitch)
.2 in
Screwless Terminal Block
Yes
Contact Mating Area Plating Material
Tin
Connector Style
Header
Interlock
With
Wire Range
30 to 12 AWG
Number of Positions
3
Operating Temperature Range
-40 to 230°F
Connector Mounting Type
Board Mount
Block Type
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.