
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284516-3
Zoro #
G400930034
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.4 mm [ .134 in ]
Details
Closed End
With
Screw Flange
Without
Mating Angle
180°
Voltage (VAC)
200
Threaded Flange
With
Interlock
Without
Connector Style
Header
Housing Material
Polyamide 6.6
Current Rating (Max) (A)
11
Screwless Terminal Block
No
Mounting Angle
Vertical
Side Stackable
No
Housing Color
Green
Contact Base Material
Phosphor Bronze
Number of Positions
3
Shrouded
Yes
Contact Mating Area Plating Material
Tin
Contact Mount
Through Hole
Centerline
3.5 mm [ .138 in ]
Block Type
None
Applies To
Printed Circuit Board
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.