Zoro Homepage
This item is Discontinued.
Te Connectivity 3P VAL-U-LOK TPA 26-22 AWG 1969609-3

3P VAL-U-LOK TPA 26-22 AWG (Discontinued)

  • Mfr # 1969609-3
  • Zoro # G900951423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969609-3
Zoro #
G900951423
UPC #
-
Country of Origin
China

Dimensions

Height
.171 in
Width
.233 in
Length
.7008 in

Details

UL Flammability Rating
UL 94V-0
Glow Wire Rating
Standard Part - Not Glow Wire
PCB Mount Alignment
Without
Accessory Type
TPA (Terminal Position Assurance)
Operating Temperature Range
-40 to 105 °C
PCB Mount Retention
Without
Number of Positions
3
Centerline (Pitch)
.165 in
Mating Retention
With
Product Type
Accessory
Mating Retention Type
Latch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.