Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3PCR-02-006=3PCR ASSY 1546119-5

3PCR-02-006=3PCR ASSY (Discontinued)

  • Mfr # 1546119-5
  • Zoro # G100983194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546119-5
Zoro #
G100983194
UPC #
-
Country of Origin
United States

Dimensions

Length
.55 in
Screw Size
M3

Details

Color
Black
Voltage
300 V
Centerline (Pitch)
.25 in
Mounting Options
None
Bottom Termination Style
Printed Circuit
Mounting Angle
Right Angle
Connector & Contact Terminates To
Printed Circuit Board
Top Hardware
Wire Clamp Combo Head
Current Rating (Max)
1A
Terminal Material
Copper Alloy
Screw Plating Finish
Bright
Screw Plating Material
Zinc
Mounting Ears
Without
Wire Range
30 to 16 AWG
Number of Levels
1
Terminal Plating Finish
Bright
Current Rating
1A
Barrier Strip Style
Tri-Barrier
Product Type
Barrier Strip
Mounting Insert
Without
UL Flammability Rating
UL 94V-0
Screw Material
Steel
Housing Material
Thermoplastic
Number of Positions
2
Block Style
Open Bottom with Standoffs
Terminal Plating Material
Tin
Screw Head Type
Wire Clamp Combo Head
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.