Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3PCR-04-006=3PCR ASSY 1546119-8

3PCR-04-006=3PCR ASSY (Discontinued)

  • Mfr # 1546119-8
  • Zoro # G400983252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546119-8
Zoro #
G400983252
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.05 in
Screw Size
M3

Details

Color
Black
Voltage
300 V
Terminal Plating Finish
Bright
Screw Head Type
Wire Clamp Combo Head
Housing Material
Thermoplastic
Product Type
Barrier Strip
Current Rating
1A
Number of Levels
1
Mounting Options
None
Bottom Termination Style
Printed Circuit
Mounting Ears
Without
Barrier Strip Style
Tri-Barrier
Centerline (Pitch)
.25 in
Terminal Material
Copper Alloy
Mounting Angle
Right Angle
UL Flammability Rating
UL 94V-0
Wire Range
30 to 16 AWG
Block Style
Open Bottom with Standoffs
Mounting Insert
Without
Screw Material
Steel
Current Rating (Max)
1A
Screw Plating Finish
Bright
Connector & Contact Terminates To
Printed Circuit Board
Number of Rows
1
Terminal Plating Material
Tin
Screw Plating Material
Zinc
Top Hardware
Wire Clamp Combo Head
Number of Positions
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.