Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 10 A, 300 V, 16 AWG, Turret Termination

  • Mfr # 1546525-8

  • Zoro # G600974029


product price: $4.99
/ea
Sold in multiples of 14 for $69.86

Key Features

Number of Rows
1
Termination Style
Turret
Current
10 A
Maximum Voltage
300 V
Center Spacing
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546525-8
Zoro #
G600974029
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
30 AWG
For Maximum Wire Size
16 AWG
Overall Length
2.57 in
Screw Size
M3

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Turret
Current
10 A
Maximum Voltage
300 V
Center Spacing
0.25 in
Color
Black
Terminal Plating Finish
Bright
Top Hardware
Wire Clamp Combo Head
Screw Head Type
Wire Clamp Combo Head
Number of Positions
8
Mounting Bushing
With
Block Style
Open Bottom with Standoffs
UL Flammability Rating
UL 94V-0
Mounting Insert
With
Number of Levels
1
Screw Material
Steel
Mounting Angle
Right Angle
Mounting Options
End Mounting Ears
Terminal Plating Material
Tin
Screw Plating Material
Zinc
Barrier Strip Style
Tri-Barrier
Housing Material
Thermoplastic
Connector & Contact Terminates To
Printed Circuit Board
Terminal Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.