This item is Discontinued.

Te Connectivity 3PCR-19-006=3PCR ASSY 1-1546119-9

3PCR-19-006=3PCR ASSY (Discontinued)

  • Mfr # 1-1546119-9
  • Zoro # G700983044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546119-9
Zoro #
G700983044
UPC #
-
Country of Origin
United States

Dimensions

Length
4.82 in
Screw Size
M3

Details

Color
Black
Voltage
300 V
Screw Plating Finish
Bright
Mounting Angle
Right Angle
Current Rating (Max)
1A
Current Rating
1A
Number of Levels
1
Barrier Strip Style
Tri-Barrier
Mounting Insert
Without
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Finish
Bright
Screw Head Type
Wire Clamp Combo Head
Terminal Plating Material
Tin
Bottom Termination Style
Printed Circuit
Wire Range
30 to 16 AWG
Product Type
Barrier Strip
Housing Material
Thermoplastic
Number of Positions
19
Centerline (Pitch)
.25 in
Screw Material
Steel
Screw Plating Material
Zinc
Terminal Material
Copper Alloy
Top Hardware
Wire Clamp Combo Head
Mounting Ears
Without
Number of Rows
1
Mounting Options
None
UL Flammability Rating
UL 94V-0
Block Style
Open Bottom with Standoffs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.