Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3PCR-30-006=3PCR TRI-BARRIER 3-1546099-0

3PCR-30-006=3PCR TRI-BARRIER (Discontinued)

  • Mfr # 3-1546099-0
  • Zoro # G700973168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1546099-0
Zoro #
G700973168
UPC #
-
Country of Origin
United States

Dimensions

Length
7.57 in
Screw Size
M3

Details

Number of Rows
1
Voltage
300 V
Color
Black
Terminal Material
Copper Alloy
Connector & Contact Terminates To
Printed Circuit Board
Current Rating
10A
Wire Range
30 to 16 AWG
Screw Plating Material
Zinc
Screw Material
Steel
Current Rating (Max)
10A
Number of Positions
30
Product Type
Barrier Strip
Top Hardware
Wire Clamp Combo Head
Centerline (Pitch)
.25 in
Housing Material
Thermoplastic
Mounting Angle
Right Angle
Mounting Insert
Without
Block Style
Open Bottom with Standoffs
Barrier Strip Style
Tri-Barrier
Terminal Plating Material
Tin
UL Flammability Rating
UL 94V-0
Screw Head Type
Combo Phil-Slot
Bottom Termination Style
Printed Circuit
Mounting Ears
Without
Terminal Plating Finish
Bright
Number of Levels
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.