3PCV-02-006=3PCV ASSEMBLY

  • Mfr # 3-1437646-3

  • Zoro # G300984106


product price:  $1.15
/ea
Sold in multiples of 73 for $83.95

Key Features

Voltage
300 V
Color
Black
Length
.55 in
Product Type
Barrier Strip
Centerline (Pitch)
.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1437646-3
Zoro #
G300984106
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
.55 in
Screw Size
M3

Details

Voltage
300 V
Color
Black
Product Type
Barrier Strip
Centerline (Pitch)
.25 in
Mounting Options
None
UL Flammability Rating
UL 94V-0
Block Style
Open Bottom with Standoffs
Terminal Material
Copper Alloy
Top Hardware
Wire Clamp Combo Head
Mounting Ears
Without
Barrier Strip Style
Tri-Barrier
Number of Rows
1
Screw Head Type
Combo Phil-Slot
Terminal Plating Finish
Bright
Mounting Angle
Vertical
Number of Positions
2
Connector & Contact Terminates To
Printed Circuit Board
Current Rating (Max)
1A
Screw Material
Steel
Current Rating
1A
Screw Plating Material
Zinc
Terminal Plating Material
Tin
Bottom Termination Style
Printed Circuit Pin
Number of Levels
1
Wire Range
30 to 16 AWG
Mounting Insert
Without
Housing Material
Thermoplastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.