Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3PCV-02-008=3PCV-ASSY 3-1437646-4

3PCV-02-008=3PCV-ASSY (Discontinued)

  • Mfr # 3-1437646-4
  • Zoro # G100984177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437646-4
Zoro #
G100984177
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.05 in
Screw Size
M3

Details

Color
Black
Voltage
300 V
Terminal Material
Copper Alloy
Block Style
Open Bottom with Standoffs
Mounting Insert
Without
UL Flammability Rating
UL 94V-0
Wire Range
30 to 16 AWG
Top Hardware
Wire Clamp Combo Head
Screw Plating Material
Zinc
Current Rating
1A
Screw Material
Steel
Mounting Options
End Mounting Ears
Mounting Ears
With
Housing Material
Thermoplastic
Centerline (Pitch)
.25 in
Terminal Plating Material
Tin
Bottom Termination Style
Printed Circuit Pin
Product Type
Barrier Strip
Number of Positions
2
Number of Rows
1
Mounting Angle
Vertical
Number of Levels
1
Screw Head Type
Combo Phil-Slot
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Finish
Bright
Barrier Strip Style
Tri-Barrier
Current Rating (Max)
1A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.