Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3PCV-05-006=3PCV ASSEMBLY 4-1437646-5

3PCV-05-006=3PCV ASSEMBLY (Discontinued)

  • Mfr # 4-1437646-5
  • Zoro # G700984430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437646-5
Zoro #
G700984430
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.3 in
Screw Size
M3

Details

Color
Black
Voltage
300 V
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.25 in
Wire Range
30 to 16 AWG
Mounting Insert
Without
Screw Plating Material
Zinc
Terminal Plating Finish
Bright
Current Rating (Max)
1A
Screw Material
Steel
Current Rating
1A
Bottom Termination Style
Printed Circuit Pin
Number of Positions
5
UL Flammability Rating
UL 94V-0
Mounting Options
None
Screw Head Type
Combo Phil-Slot
Barrier Strip Style
Tri-Barrier
Block Style
Open Bottom with Standoffs
Mounting Angle
Vertical
Top Hardware
Wire Clamp Combo Head
Terminal Plating Material
Tin
Housing Material
Thermoplastic
Number of Rows
1
Product Type
Barrier Strip
Mounting Ears
Without
Terminal Material
Copper Alloy
Number of Levels
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.