This item is Discontinued.

Te Connectivity 3PCV-07-006=3PCV ASSY 5-1437646-4

3PCV-07-006=3PCV ASSY (Discontinued)

  • Mfr # 5-1437646-4
  • Zoro # G900985084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1437646-4
Zoro #
G900985084
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.8 in
Screw Size
M3

Details

Color
Black
Voltage
300 V
Top Hardware
Wire Clamp Combo Head
Connector & Contact Terminates To
Printed Circuit Board
Mounting Options
None
Product Type
Barrier Strip
Current Rating
1A
Terminal Plating Material
Tin
Mounting Ears
Without
Screw Plating Material
Zinc
Mounting Angle
Vertical
Screw Head Type
Combo Phil-Slot
Block Style
Open Bottom with Standoffs
Number of Positions
7
Current Rating (Max)
1A
Bottom Termination Style
Printed Circuit Pin
Barrier Strip Style
Tri-Barrier
Terminal Material
Copper Alloy
Centerline (Pitch)
.25 in
Number of Levels
1
Housing Material
Thermoplastic
Mounting Insert
Without
Wire Range
30 to 16 AWG
Number of Rows
1
Screw Material
Steel
Terminal Plating Finish
Bright
UL Flammability Rating
UL 94V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.