Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3PCV-08-008=3PCV-ASSY 1546011-3

3PCV-08-008=3PCV-ASSY (Discontinued)

  • Mfr # 1546011-3
  • Zoro # G300982942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546011-3
Zoro #
G300982942
UPC #
-
Country of Origin
United States

Dimensions

Length
2.55 in
Screw Size
M3

Details

Voltage
300 V
Color
Black
Top Hardware
Wire Clamp Combo Head
Bottom Termination Style
Printed Circuit Pin
Screw Material
Steel
Mounting Options
End Mounting Ears
Wire Range
30 to 16 AWG
Housing Material
Thermoplastic
Screw Plating Material
Zinc
Number of Rows
1
Screw Head Type
Wire Clamp Combo Head
Mounting Angle
Vertical
Terminal Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Mounting Insert
With
Terminal Plating Material
Tin
Mounting Bushing
With
Terminal Plating Finish
Bright
Current Rating
1A
Current Rating (Max)
1A
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
8
Barrier Strip Style
Tri-Barrier
Block Style
Open Bottom with Standoffs
Number of Levels
1
Mounting Ears
With
Product Type
Barrier Strip
Centerline (Pitch)
.25 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.