Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3PCV-10-008=3PCV-ASSY

  • Mfr # 1546011-4

  • Zoro # G500982872


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Length
3.05 in
Voltage
300 V
Color
Black
Mounting Ears
With
Terminal Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546011-4
Zoro #
G500982872
UPC #
-
Country of Origin
United States

Dimensions

Length
3.05 in
Screw Size
M3

Details

Voltage
300 V
Color
Black
Mounting Ears
With
Terminal Material
Copper Alloy
Connector & Contact Terminates To
Printed Circuit Board
Wire Range
30 to 16 AWG
Housing Material
Thermoplastic
Number of Positions
10
Product Type
Barrier Strip
Current Rating
1A
Screw Head Type
Wire Clamp Combo Head
Number of Rows
1
Barrier Strip Style
Tri-Barrier
Centerline (Pitch)
.25 in
UL Flammability Rating
UL 94V-0
Mounting Options
End Mounting Ears
Block Style
Open Bottom with Standoffs
Number of Levels
1
Terminal Plating Material
Tin
Current Rating (Max)
1A
Terminal Plating Finish
Bright
Bottom Termination Style
Printed Circuit Pin
Top Hardware
Wire Clamp Combo Head
Screw Material
Steel
Screw Plating Material
Zinc
Mounting Angle
Vertical
Mounting Bushing
With
Mounting Insert
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.