Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3PCV-30-006 4-1546119-3

3PCV-30-006 (Discontinued)

  • Mfr # 4-1546119-3
  • Zoro # G101037681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1546119-3
Zoro #
G101037681
UPC #
-
Country of Origin
United States

Dimensions

Length
7.54 in
Screw Size
M3

Details

Number of Rows
1
Voltage
300 V
Color
Black
Number of Levels
1
Connector & Contact Terminates To
Printed Circuit Board
Terminal Material
Copper Alloy
Screw Plating Finish
Bright
Terminal Plating Material
Tin
Mounting Ears
Without
Product Type
Barrier Strip
Mounting Insert
Without
Screw Plating Material
Zinc
Bottom Termination Style
Printed Circuit Pin
Block Style
Open Bottom with Standoffs
Number of Positions
30
Current Rating
10A
Terminal Plating Finish
Bright
Current Rating (Max)
10A
Screw Head Type
Wire Clamp Combo Head
Screw Material
Steel
Centerline (Pitch)
.25 in
UL Flammability Rating
UL 94V-0
Mounting Angle
Vertical
Barrier Strip Style
Tri-Barrier
Top Hardware
Wire Clamp Combo Head
Housing Material
Thermoplastic
Wire Range
30 to 16 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.