
3POS 5.0MM CE VRT HDR TRM BLK
Mfr # 796642-3
Zoro # G800940138
product price: $1.15
/eaSold in multiples of 200 for $230.00
Key Features
Color
Green
Maximum Voltage
300 V AC
Current
15 A
Connection Material
Copper Alloy
Connector Type
Header
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
796642-3
Zoro #
G800940138
UPC #
-
Country of Origin
Italy
Details
Color
Green
Maximum Voltage
300 V AC
Current
15 A
Connection Material
Copper Alloy
Connector Type
Header
Material
Glass-Filled Polyamide
For Use With
Printed Circuit Board
Hole Center to Center
5 mm
Max. Voltage
300V AC
Contact Finish
Tin Plated
Number of Contacts
3
Number of Rows
1
Current Rating
15 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.