
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2834014-3
Zoro #
G901037874
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Wire/Cable Size
20 to 16 AWG
Details
Agency/Standard
UL
Connector Type
Connector Assembly
Sealable
No
Product Type
Connector
Number of Positions
3
Contact Termination Area Plating Finish
Matte
Mounting Angle
Vertical
Connector Style
Receptacle
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
10A
Operating Voltage
300 VAC
Contact Termination Area Plating Material
Tin-Lead over Nickel
Termination Method to Printed Circuit Board
Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.