Zoro Homepage
This item is Discontinued.
Te Connectivity 3POS  MCON 1.2 LL TAB SEALED COD A 1-1703494-1

3POS MCON 1.2 LL TAB SEALED COD A (Discontinued)

  • Mfr # 1-1703494-1
  • Zoro # G800941814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1703494-1
Zoro #
G800941814
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Length
0.74 in

Details

Item
Housing for Male Terminals
Insulation Color
Black
Max. Temp.
125 Degrees C
Terminal Type
Male
Max. Voltage
14V DC
Terminal Orientation
180 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.