
3POS Plug Housing for GIC 2.0 EV Series (Discontinued)
- Mfr # 3-1971030-3
- Zoro # G900956251
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1971030-3
Zoro #
G900956251
UPC #
-
Country of Origin
China
Details
Item
Connector
Number of Rows
1
Application
Signal
Material
Nylon
Color
Yellow
Max. Temp.
105°C
Connector Terminates To
Printed Circuit Board
Number of Contacts
3
Hole Center to Center
2 mm
Max. Voltage
50V AC
Contact Type
Socket
Connector Type
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.